Beli Milwaukee Blower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Mulai

    Rp749.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  2. MILWAUKEE Cordless Blower Compact
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Blower Compact
    Deskripsi:
    These cordless blowers offer continuous operation from a single charge at high speed. They help clear leaves and debris from driveways and walkways quickly, easily, and efficiently.
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • Air Volume (m³/minute): 2.9/2.4/1.8
    • Fan Speed (rpm): 18700/15300/11400
    • Fuel Gauge: Yes
    • LED Light: No
  3. MILWAUKEE Cordless Blower Fuel (Peniup Udara)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Blower Fuel (Peniup Udara)
    atribut:
    • Lock On Button: Yes
    • Voltage (V): 18
  4. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  5. MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  6. Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    Mulai

    Rp979.900

    Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    atribut:
    • Frequency (Hz): 50
    • Input Power (W): 650
    • Rated Voltage (V): 220
    • No Load Speed (rpm): 16000
  7. MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Mulai

    Rp4.099.900

    MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Deskripsi:
    M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  8. MILWAUKEE Cordless Caulking Gun
    Mulai

    Rp2.999.900

    MILWAUKEE Cordless Caulking Gun
    Deskripsi:
    The M12 Compact Caulk Gun is a light and compact cordless powered caulk gun on the market today. With up to 1780 N of pushing force, the M12 Compact Caulk Gun easily dispenses everyday construction sealants and adhesives. The combination Variable Speed Trigger and Max-Speed dial allow for total application speed control. The 360 degree Rotating Collar delivers maximum control around turns. The tool also features auto-reversing anti-drip, a seal puncture tool and durable hang hook for versatility on the job. MILWAUKEE offers accessory conversion kits to change to 310ml cartridge holder and 600ml sausage pack.
    atribut:
    • Max. Pushing Force (N): 1780
    • Speed Settings: 6
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  9. MILWAUKEE Cordless Jigsaw Fuel (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp9.699.900

    MILWAUKEE Cordless Jigsaw Fuel (Mesin Gergaji Jigsaw Baterai)
    atribut:
    • No Load Stoke Rate (spm): 0-3500
    • Stroke length (mm): 25
    • Keyless Blade Clamp: Yes
    • Max. Bevel Capacity (°): 45
    • Tool Free Bevel: Yes
    • Pendulum Setting: 4
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Maximum Cutting Capacity (mm): Steel : 10, Wood : 100
  10. MILWAUKEE Fuel Backpack Vacuum Cleaner
    Mulai

    Rp9.999.900

    MILWAUKEE Fuel Backpack Vacuum Cleaner
    atribut:
    • Air Volume (L/minute): 1557
    • Capacity Liquids (L): 3.8
    • Hose Length (cm): 270
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: No
    • Fuel Gauge: Yes
    • Maximum Vacuum (mbar): 189
  11. MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas)
    Mulai

    Rp4.099.900

    MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas)
    Deskripsi:
    The M18 Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The M18 Wet/Dry Vacuum comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18 REDLITHIUM-ION HIGH DEMAND 9.0 Battery Pack, its ideal for extended spot and area clean up.
    atribut:
    • Battery Platform: M18 Redlithium-ion
    • Voltage (V): 18
  12. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  13. MILWAUKEE Flashlight LED Compact Metal (Senter)
    Mulai

    Rp3.199.900

    MILWAUKEE Flashlight LED Compact Metal (Senter)
    Deskripsi:
    EXTREME OUTPUT. BUILT FOR THE TOUGHEST CONDITIONS. Powered by REDLITHIUM-ION USB, the MILWAUKEE USB Rechargeable Compact Flashlight delivers 700 lumens of TRUEVIEW High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Waterproof and dust proof, this flashlight can withstand submersion up to 1M and the toughest conditions on and off the jobsite. A sliding head lets users adjust their beam pattern from spot to flood with up to 155 meter beam distance. The light includes High, Low and Strobe output modes and up-to 16 hours of runtime. The REDLITHIUM-ION USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM-ION USB Batteries for virtually no downtime.
    atribut:
    • Battery Platform: Redlithium-ion USB
    • Voltage (V): 4
  14. Makita Petrol Mist Blower
    Mulai

    Rp21.999.900

    Makita Petrol Mist Blower
    atribut:
    • Engine Capacity (ml): 75.60
    • Tangki Bahan Bakar: 1.8 L
    • Bahan Bakar: Bensin Murni
    • Tangki Kimia: 15 L
    • Volume Oil Mesin: 0.22 L
    • Kecepatan Mesin Max.: 7.400 m/s
    • Jarak Semprot: Horizontal : 16 (53ft) Vertikal : 13 (43ft)
  15. MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)
    Mulai

    Rp3.899.900

    MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)
    Deskripsi:
    The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
  16. MILWAUKEE Soldering Gun Bare Unit (Solder Listrik)
    Mulai

    Rp3.399.900

    MILWAUKEE Soldering Gun Bare Unit (Solder Listrik)
    Deskripsi:
    The M12 Soldering Iron delivers fast application speeds by reaching operational temperature in under 18 seconds and maintaining an optimized temperature throughout the most demanding applications. The heat indicator utilizes REDLINK INTELLEGENCE to notify users when the tool is ready-to-use and safe-to-store, eliminating the guesswork. The 3-stop pivoting head provides unmatched access by allowing users the ability to adapt the tool for the application and solder in more confined spaces. The M12 Soldering Iron powered by REDLITHIUM battery technology delivers up to 40 minutes of run-time on an M12 Compact Battery Pack. -Heats Quickly, Maintains Optimized Temperature -Ready-to-Use & Safe-to-Store Tip Indicator -3-Stop Pivoting Head for Unmatched Access -18 Second Heat Up Time -Tool-Free Tip Change: Easily Switch Between Chisel and Pointed Tip
    atribut:
    • Dimensions (inch): 3x7x12
    • Measurement System: Metric
    • Included Components: Security & Safety, Disaster Preparedness, Electrical Safety Product
  17. MILWAUKEE Cordless Drain Cleaner AirSnake with Case
    Mulai

    Rp6.699.900

    MILWAUKEE Cordless Drain Cleaner AirSnake with Case
    Deskripsi:
    -Clears through Drain Covers & Traps with Powered Air -Instantly Reach Clogs 10.6m OUT -Removes Grease & Sludge from Pipe Walls -Up to 50 PSI for Tough Clogs Down the Line -Power to Clear Clogs Past Vent Stacks -Variable Pressure Control to Select the Right PSI for Compression fittings and Older Drain Lines -Optimized Attachments for Sinks, Toilets, Floor Drains -Over 25 Pressure Cycles on a Single Charge -Interchangeable Attachments Optimized for Seals on 25 - 100mm drains, Permanent Drain Stoppers, and Toilets -15 Degree Offset Connector for Drain Access Under Fixed Faucets
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Max. Drain Diameter (mm): 25-100
    • Voltage (V): 12
  18. MILWAUKEE Travel Charger
    Mulai

    Rp3.299.900

    MILWAUKEE Travel Charger
    atribut:
    • Charging Time (minute): 26/47/59/68/95
  19. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
Daftar Harga Milwaukee Blower Terbaru October 2026
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp749.900
MILWAUKEE Cordless Blower CompactRp2.599.900
MILWAUKEE Cordless Blower Fuel (Peniup Udara)Rp4.399.900
KRISBOW Blower ListrikRp499.900
MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Rp8.899.900
Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)Rp979.900
MILWAUKEE Cordless Grease Gun (Pompa Gemuk)Rp4.099.900
MILWAUKEE Cordless Caulking GunRp2.999.900
MILWAUKEE Cordless Jigsaw Fuel (Mesin Gergaji Jigsaw Baterai)Rp9.699.900
MILWAUKEE Fuel Backpack Vacuum CleanerRp9.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)